Zoro Homepage

External Retaining Ring, Steel Black Phosphate Finish, 7. in Shaft Dia

  • Mfr # SH-700

  • Zoro # G100444046


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Type
External
Fits Groove Diameter
6.71"
Material
Steel
Finish
Black Phosphate
Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-700
Zoro #
G100444046
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
7. in
Fits Groove Diameter
6.71"
Thickness
0.156 in
Free Inside Diameter
6.570"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Stamped Rings-Phosphate. Snap Ring External 7 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.