External Retaining Ring, Steel, Copper Plated Finish
Mfr # SHF-050-BC
Zoro # G9143377
product price: $2.79
/eaSold in multiples of 10 for $27.90
Key Features
Type
External
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.478"
Material
Steel
Finish
Copper Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHF-050-BC
Zoro #
G9143377
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.478"
Thickness
0.050 in
Free Inside Diameter
0.470"
Groove Width Tolerance
+.004" / -.000"
Height
.768"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Copper Plated
System of Measurement
Inch
Thickness Tolerance
±.003"
Description
Grip,Retaining Ring Ext,1/2",BC PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.