External Retaining Ring, Steel, Oil Finish, 25 PK

  • Mfr # CG-43ST OIL
  • Zoro # G2787592
product price: 
$
10.49
/pk of 25, $0.42/ea

Key Features

Type
External
Fits Groove Diameter
0.412"
Material
Steel
Finish
Oil
Thickness
0.025 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG-43ST OIL
Zoro #
G2787592
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/16 in
Fits Groove Diameter
0.412"
Thickness
0.025 in
Free Inside Diameter
0.409"
Fits Groove Width
0.029 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Depth
0.013 in
Groove Diameter Tolerance
+/-0.002 in
For Shaft Dia.
7/16 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Oil
System of Measurement
Inch
Meets/Exceeds
ANSI
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
221,000 psi
Radial Wall
0.035 in
Standards
RoHS Compliant
Location Style
External
Ring Type
Spiral Retaining Ring
Ring Sub-Type
Heavy-Duty 2 Turn
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Material Quality Standards
ANSI
Free I.D.
0.409 in
Tensile Strength
221,000 psi
Shell Material
Steel

Description

Spiral Retaining Ring,0.025 In. Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.412 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.013 in, Free Inside Diameter 0.409 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 221,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.