External Retaining Ring, Steel, Oil Finish

  • Mfr # WSM-450
  • Zoro # G3366702
product price: 
$
13.99
/ea

Key Features

Type
External
Fits Groove Diameter
4.31"
Material
Steel
Finish
Oil
Thickness
0.111 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSM-450
Zoro #
G3366702
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
4-1/2 in
Fits Groove Diameter
4.31"
Thickness
0.111 in
Free Inside Diameter
4.28"
Fits Groove Depth
0.095 in
Fits Groove Width
0.12 in
Groove Width Tolerance
+0.005/-0.000 in
Groove Diameter Tolerance
+/-0.006 in
For Shaft Dia.
4 1/2 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Oil
System of Measurement
Inch
Meets/Exceeds
ANSI
Thickness Tolerance
+/-0.003 in
Radial Wall
0.27 in
Tensile Strength (PSI)
211,000 psi
Material Grade/Class
Ungraded
Pack Size
Small Pack
Ring Type
Spiral Retaining Ring
Manufacturer Location
Made in USA*
Ring Sub-Type
Heavy-Duty 2 Turn
Material Quality Standards
ANSI
Location Style
External
Free I.D.
4.28 in
Tensile Strength
211,000 psi
Shell Material
Steel

Description

Spiral Retaining Ring,0.111 In. Thk, System of Measurement Inch, Location Style External, Thickness 0.111 in, Fits Shaft Diameter 4 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 4.31 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.095 in, Free Inside Diameter 4.28 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.