External Retaining Ring, Steel Plain Finish, 1 1/2 in Shaft Dia, 10 PK

  • Mfr # CL-150ST OIL

  • Zoro # G110607318


product price:  $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30

Key Features

Type
External
Fits Groove Diameter
1.456"
Material
Steel
Finish
Plain
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-150ST OIL
Zoro #
G110607318
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 1/2 in
Fits Groove Diameter
1.456"
Thickness
0.025 in
Free Inside Diameter
1.442 in
Groove Width Tolerance
+/-0.002/0.000 in
Fits Groove Depth
0.022 in
Fits Groove Width
0.031 in
Groove Diameter Tolerance
+/-0.004 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Ring Type
Spiral Retaining Ring
Thickness Tolerance
+/-0.0015 in
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Light-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.456 in, Fits Groove Width 0.031 in, Fits Groove Depth 0.022 in, Free Inside Diameter 1.442 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.