External Retaining Ring, Steel Plain Finish, 11/16 in Shaft Dia, 5 PK

  • Mfr # CG-68ST OIL

  • Zoro # G310607279


product price:  $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Type
External
Fits Groove Diameter
0.646"
Material
Steel
Finish
Plain
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-68ST OIL
Zoro #
G310607279
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
11/16 in
Fits Groove Diameter
0.646"
Thickness
0.042 in
Free Inside Diameter
0.641 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Width
0.046 in
Fits Groove Depth
0.021 in
Groove Diameter Tolerance
+/-0.003 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Ring Type
Spiral Retaining Ring
Thickness Tolerance
+/-0.002 in
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
External
Ring Sub-Type
Heavy-Duty 2 Turn

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.646 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.021 in, Free Inside Diameter 0.641 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.