External Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia, 10 PK
Mfr # SHR-50ST ZD
Zoro # G710609606
product price:Â $3.49
/pk 10, $0.35/eaKey Features
Type
External
Material
Steel
Finish
Zinc Plated
Thickness
0.05 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHR-50ST ZD
Zoro #
G710609606
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.468"
Thickness
0.05 in
Free Inside Diameter
0.46 in
Fits Groove Depth
0.016 in
Groove Width Tolerance
+/-0.004/0.000 in
Groove Diameter Tolerance
+0.001/-0.002 in
Fits Groove Width
0.056 in
Clearance Diameter
0.72 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Location Style
External
Material Grade/Class
Not Graded
Ring Type
External Retaining Ring
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Heavy-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.468 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.016 in, Free Inside Diameter 0.46 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.72 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.