External Retaining Ring, Steel Zinc Plated Finish, 5/8 in Shaft Dia, 10 PK
- Mfr # SHR-62ST ZD
- Zoro # G710609644
product price:Â
$
4.39
/pk of 10, $0.44/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Type
External
Material
Steel
Finish
Zinc Plated
Thickness
0.05 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHR-62ST ZD
- Zoro #
- G710609644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 5/8 in
- Fits Groove Diameter
- 0.588"
- Thickness
- 0.05 in
- Free Inside Diameter
- 0.575 in
- Groove Width Tolerance
- +/-0.004/0.000 in
- Fits Groove Depth
- 0.019 in
- Fits Groove Width
- 0.056 in
- Groove Diameter Tolerance
- +0.001/-0.003 in
- Clearance Diameter
- 0.86 in
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Location Style
- External
- Ring Type
- External Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Ring Sub-Type
- Heavy-Duty
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.588 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.019 in, Free Inside Diameter 0.575 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.86 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.