Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Zinc Plated Finish, 2 1/16 in Shaft Dia, 5 PK
- Mfr # SH-206ST ZD
- Zoro # G010609825
product price:Â
$
9.79
/pk of 5, $1.96/ea
Sold in multiples of 2Â pks for
$19.58
Key Features
Type
External
Fits Groove Diameter
1.946"
Material
Steel
Finish
Zinc Plated
Thickness
0.078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-206ST ZD
- Zoro #
- G010609825
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Location Style
- External
- Material Grade/Class
- Not Graded
- Ring Type
- External Retaining Ring
- Thickness Tolerance
- +/-0.003 in
- Ring Sub-Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 2 1/16 in
- Fits Groove Diameter
- 1.946"
- Thickness
- 0.078 in
- Free Inside Diameter
- 1.906 in
- Groove Width Tolerance
- +/-0.005/0.000 in
- Fits Groove Depth
- 0.058 in
- Fits Groove Width
- 0.086 in
- Groove Diameter Tolerance
- +/-0.006 in
- Clearance Diameter
- 2.572 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 1/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.946 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.058 in, Free Inside Diameter 1.906 in, Free Outside Diameter Not Applicable, Clearance Diameter 2.572 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.