External Retaining Ring, Steel Zinc Plated Finish, 3/4 in Shaft Dia, 10 PK
Mfr # SHF-75ST ZD
Zoro # G010609795
product price:Â $8.65
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.30
Key Features
Type
External
Fits Groove Diameter
0.718"
Material
Steel
Finish
Zinc Plated
Thickness
0.062 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHF-75ST ZD
Zoro #
G010609795
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
3/4 in
Fits Groove Diameter
0.718"
Thickness
0.062 in
Free Inside Diameter
0.706 in
Fits Groove Depth
0.016 in
Groove Width Tolerance
+/-0.004/0.000 in
Groove Diameter Tolerance
+0.002/-0.003 in
Fits Groove Width
0.069 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.004 in
Ring Type
Self-Locking Retaining Ring
Location Style
External
Ring Sub-Type
Friction
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.718 in, Fits Groove Width 0.069 in, Fits Groove Depth 0.016 in, Free Inside Diameter 0.706 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.