External Retaining Ring, Steel Zinc Plated Finish, 7/8 in Shaft Dia, 10 PK

  • Mfr # SHR-87ST ZD

  • Zoro # G210609601


product price:  $9.59
/pk 10, $0.96/ea
Sold in multiples of 2 for $19.18

Key Features

Type
External
Fits Groove Diameter
0.821"
Material
Steel
Finish
Zinc Plated
Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR-87ST ZD
Zoro #
G210609601
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.821"
Thickness
0.078 in
Free Inside Diameter
0.804 in
Fits Groove Width
0.086 in
Groove Width Tolerance
+/-0.005/0.000 in
Fits Groove Depth
0.027 in
Groove Diameter Tolerance
+0.001/-0.003 in
Clearance Diameter
1.2 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Ring Type
External Retaining Ring
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.003 in
Location Style
External
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.821 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.027 in, Free Inside Diameter 0.804 in, Free Outside Diameter Not Applicable, Clearance Diameter 1.2 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.