Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Zinc Yellow Finish, 0.375 in Shaft Dia
- Mfr # SHF-037-ZD
- Zoro # G9143359
product price:Â
$
0.21
/ea
Sold in multiples of 110 for
$23.10
Key Features
Type
External
Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.361"
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF-037-ZD
- Zoro #
- G9143359
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thickness Tolerance
- ±.003"
Dimensions
- Fits Shaft Diameter
- 0.375 in
- Fits Groove Diameter
- 0.361"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.354"
- Height
- .620"
- Groove Width Tolerance
- +.004" / -.000"
Description
Grip,Retaining Ring Ext,3/8",CS ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.