Shop ROTOR CLIP
See all product information
Create Account
Internal and External Retaining Ring Assortment, Steel, Phosphate Finish
- Mfr # RCMIX324STPA
- Zoro # G3101095
product price:Â
$
56.19
/ea
Key Features
Type
Internal/External/E-Style (Metric)
Material
Steel
Finish
Phosphate
Number of Pieces
480
Number of Sizes
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCMIX324STPA
- Zoro #
- G3101095
- UPC #
- 848790050641
- Country of Origin
- United States
- Item
- Retaining Ring Assortment
- Type
- Internal/External/E-Style (Metric)
- Material
- Steel
- Finish
- Phosphate
- Number of Pieces
- 480
- Meets/Exceeds
- QS-9000/ISO 9002, MS, ANSI, and DIN Specifications
- Includes
- Location Style
- External, Internal
- Material Grade/Class
- Ungraded
- Made in North America
- Yes
- Ring Type
- E-Style Retaining Ring, External Retaining Ring, Housing Ring
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- DIN, ANSI, MS, QS 9000/ISO 9002
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Number of Sizes
- 24
Description
Retaining Ring Assortment,480 pcs, Ring Type E-Style Retaining Ring, External Retaining Ring, Housing Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 480, Number of Sizes 24, Location Style External, Internal, Made in North America Yes, Manufacturer Location Made in USA*, Material Quality Standards DIN, ANSI, MS, QS 9000/ISO 9002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.