Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 3/4 in Bore Dia.

  • Mfr # KG-275SJ
  • Zoro # G2595171
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Type
Internal
Fits Groove Diameter
2.914 in
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.093 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KG-275SJ
Zoro #
G2595171
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2 3/4 in
Fits Groove Diameter
2.914 in
Thickness
0.093 in
Free Outside Diameter
2.934 in
Fits Groove Depth
0.082 in
Groove Width Tolerance
+0.005/-0.000 in
Groove Dia. Tolerance
+/-0.006 in
Fits Groove Width
0.103 in
Number of Sizes
1
Groove Diameter Tolerance
+/-0.006 in

Details

Item
Retaining Ring
Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ANSI
Thickness Tolerance
+/-0.003 in
Radial Wall
0.225 in
Tensile Strength (PSI)
155,000 psi
Number of Pieces
1
Standards
RoHS Compliant
Material Grade/Class
18-8
Ring Type
Spiral Retaining Ring
Ring Sub-Type
Heavy-Duty
Tensile Strength
155,000 psi
Material Quality Standards
ANSI
Location Style
Internal
Manufacturer Location
Made in USA*
Shell Material
Stainless Steel

Description

Spiral Retaining Ring,0.093 In. Thk, System of Measurement Inch, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 3/4 in, Fits Groove Diameter 2.914 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.082 in, Free Outside Diameter 2.934 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 155,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.