Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 7/16 in Bore Dia., 10 PK
- Mfr # WHM-43-S02
- Zoro # G3112453
product price:Â
$
6.89
/pk of 10, $0.69/ea
Key Features
Type
Internal
Fits Groove Diameter
0.461 in
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHM-43-S02
- Zoro #
- G3112453
- UPC #
- 848790043582
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Tensile Strength (PSI)
- 200,000 psi
- Radial Wall
- 0.035 in
- Thickness Tolerance
- +/-0.002 in
- Number of Pieces
- 10
- Standards
- RoHS Compliant
- Ring Sub-Type
- Heavy-Duty
- Material Quality Standards
- ANSI
- Tensile Strength
- 200,000 psi
- Material Grade/Class
- 18-8
- Ring Type
- Spiral Retaining Ring
- Location Style
- Internal
- Manufacturer Location
- Made in USA*
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Bore Diameter
- 7/16 in
- Fits Groove Diameter
- 0.461 in
- Thickness
- 0.025 in
- Free Outside Diameter
- 0.464 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Fits Groove Width
- 0.029 in
- Fits Groove Depth
- 0.012 in
- Groove Dia. Tolerance
- +/-0.002 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.002 in
Description
Spiral Retaining Ring,0.025 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.025 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/16 in, Fits Groove Diameter 0.461 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.012 in, Free Outside Diameter 0.464 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 200,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.