Internal Retaining Ring, Spring Steel, Zinc Plated Finish, 30 mm Bore Dia., 10 PK

  • Mfr # DHO-30ST Z3X

  • Zoro # G310610224


product price:  $4.39
/pk 10, $0.44/ea
Sold in multiples of 3 for $13.17

Key Features

Type
Internal
Fits Groove Diameter
31.4 mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHO-30ST Z3X
Zoro #
G310610224
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
30 mm
Fits Groove Diameter
31.4 mm
Thickness
1.2 mm
Free Outside Diameter
32.1 mm
Groove Diameter Tolerance
+0.250/-0.000 mm
Fits Groove Width
1.3 mm
Clearance Diameter Type
Free OD
Fits Groove Depth
0.7 mm

Details

Item
Retaining Ring
Type
Internal
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.060 mm
Location Style
Internal
Material Grade/Class
1060-1090
Ring Type
Housing Ring
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 30 mm, Fits Groove Diameter 31.4 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.7 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 32.1 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products