Internal Retaining Ring, Spring Steel, Zinc Plated Finish, 32 mm Bore Dia., 10 PK
- Mfr # DHO-32ST Z3X
- Zoro # G010610197
product price:Â
$
4.89
/pk of 10, $0.49/ea
Sold in multiples of 3Â pks for
$14.67
Key Features
Type
Internal
Fits Groove Diameter
33.7 mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
1.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHO-32ST Z3X
- Zoro #
- G010610197
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Spring Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Location Style
- Internal
- Material Grade/Class
- 1060-1090
- Ring Type
- Housing Ring
- Thickness Tolerance
- +0.000/-0.060 mm
- Ring Sub-Type
- Standard
- Shell Material
- Spring Steel
- Traction Material
- Spring Steel
Dimensions
- For Bore Diameter
- 32 mm
- Fits Groove Diameter
- 33.7 mm
- Thickness
- 1.2 mm
- Free Outside Diameter
- 34.4 mm
- Fits Groove Depth
- 0.85 mm
- Fits Groove Width
- 1.3 mm
- Clearance Diameter Type
- Free OD
- Groove Diameter Tolerance
- +0.250/-0.000 mm
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 32 mm, Fits Groove Diameter 33.7 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.85 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 34.4 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.