Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK
- Mfr # HO-50SS
- Zoro # G2656227
product price:Â
$
10.19
/pk of 10, $1.02/ea
Key Features
Type
Internal
Fits Groove Diameter
0.53 in
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO-50SS
- Zoro #
- G2656227
- UPC #
- 848790015961
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC44-51
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 120,000 psi
- Number of Pieces
- 10
- Standards
- REACH Compliant, RoHS Compliant
- Ring Type
- Housing Ring
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASME
- Ring Sub-Type
- Standard
- Tensile Strength
- 120,000 psi
- Location Style
- Internal
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Bore Diameter
- 1/2 in
- Fits Groove Diameter
- 0.53 in
- Thickness
- 0.035 in
- Free Outside Diameter
- 0.548 in
- Groove Dia. Tolerance
- +/-0.002 in
- Fits Groove Width
- 0.039 in
- Fits Groove Depth
- 0.015 in
- Hole Dia.
- 0.047 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Clearance Dia. (Compressed)
- 0.26 in
- Clearance Dia. (Released)
- 0.29 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.002 in
- Clearance Diameter
- 0.29 in
Description
Retaining Ring,Internal,0.035 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1/2 in, Fits Groove Diameter 0.53 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.015 in, Free Outside Diameter 0.548 in, Clearance Diameter 0.29 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type Housing Ring, Material Quality Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.