Shop ROTOR CLIP

Internal Retaining Ring, Stainless Steel, Plain Finish, 34 mm Bore Dia.

  • Mfr # DHO-34SA
  • Zoro # G2622654

product price: 
$
5.49
/ea

Key Features

Type
Internal
Fits Groove Diameter
35.7 mm
Material
Stainless Steel
Finish
Plain
Thickness
1.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DHO-34SA
Zoro #
G2622654
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
34 mm
Fits Groove Diameter
35.7 mm
Thickness
1.5 mm
Free Outside Diameter
36.5 mm
Groove Dia. Tolerance
+0.25mm
Hole Dia.
2.5 mm
Fits Groove Depth
0.85 mm
Fits Groove Width
1.6 mm
Number of Sizes
1
Groove Diameter Tolerance
+0.250/-0.000 mm

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN472
Rockwell Hardness
RC44-51
Thickness Tolerance
+0.000/-0.060 mm
Tensile Strength (PSI)
150,000 psi
Number of Pieces
1
Standards
DIN 472
Material Quality Standards
DIN 1.4122
Ring Type
Housing Ring
Material Grade/Class
18-8
Location Style
Internal
Manufacturer Location
Made in USA*
Tensile Strength
150,000 psi
Ring Sub-Type
Standard
Shell Material
Stainless Steel

Description

Retaining Ring,Internal,1.5 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 34 mm, Fits Groove Diameter 35.7 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 0.85 mm, Free Outside Diameter 36.5 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 1.4122, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.