Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia.
- Mfr # DHO-60SA
- Zoro # G2501974
product price:Â
$
5.65
/ea
Key Features
Type
Internal
Fits Groove Diameter
63 mm
Material
Stainless Steel
Finish
Plain
Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHO-60SA
- Zoro #
- G2501974
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Meets/Exceeds
- DIN472
- Thickness Tolerance
- +0.000/-0.070 mm
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC44-51
- Number of Pieces
- 1
- Standards
- DIN 472
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- DIN 1.4122
- Tensile Strength
- 150,000 psi
- Ring Type
- Housing Ring
- Material Grade/Class
- 18-8
- Location Style
- Internal
- Ring Sub-Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Bore Diameter
- 60 mm
- Fits Groove Diameter
- 63 mm
- Thickness
- 2 mm
- Free Outside Diameter
- 64.2 mm
- Fits Groove Width
- 2.15 mm
- Groove Dia. Tolerance
- +0.30mm
- Hole Dia.
- 2.5 mm
- Fits Groove Depth
- 1.5 mm
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +0.300/-0.000 mm
Description
Retaining Ring,Internal,2 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 60 mm, Fits Groove Diameter 63 mm, Fits Groove Width 2.15 mm, Fits Groove Depth 1.5 mm, Free Outside Diameter 64.2 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 1.4122, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.