Internal Retaining Ring, Steel, Black Phosphate Finish, 1 1/4 in Bore Dia., 25 PK
- Mfr # BHO-125ST PA
- Zoro # G110610158
product price:Â
$
8.59
/pk of 25, $0.34/ea
Key Features
Type
Internal
Fits Groove Diameter
1.33 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHO-125ST PA
- Zoro #
- G110610158
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Location Style
- Internal
- Ring Sub-Type
- Bowed
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- Not Graded
- Ring Type
- Housing Ring
- Thickness Tolerance
- +/-0.002 in
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 1 1/4 in
- Fits Groove Diameter
- 1.33 in
- Thickness
- 0.05 in
- Free Outside Diameter
- 1.388 in
- Clearance Diameter Type
- Free OD
- Fits Groove Depth
- 0.04 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Fits Groove Width
- 0.07 in
- Groove Diameter Tolerance
- +/-0.004/0.005 in
- Clearance Diameter
- 0.955 in
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/4 in, Fits Groove Diameter 1.33 in, Fits Groove Width 0.07 in, Fits Groove Depth 0.04 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.388 in, Clearance Diameter 0.955 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.