Internal Retaining Ring, Steel, Black Phosphate Finish, 1 1/8 in Bore Dia., 25 PK

  • Mfr # BHO-112ST PA

  • Zoro # G610610238


product price:  $9.39
/pk 25, $0.38/ea
Sold in multiples of 2 for $18.78

Key Features

Type
Internal
Fits Groove Diameter
1.197 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHO-112ST PA
Zoro #
G610610238
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/8 in
Fits Groove Diameter
1.197 in
Thickness
0.05 in
Free Outside Diameter
1.249 in
Groove Diameter Tolerance
+/-0.004/0.005 in
Fits Groove Depth
0.036 in
Clearance Diameter Type
Free OD
Fits Groove Width
0.07 in
Groove Width Tolerance
+/-0.003/0.000 in
Clearance Diameter
0.815 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Sub-Type
Bowed
Thickness Tolerance
+/-0.002 in
Ring Type
Housing Ring
Location Style
Internal

Description

Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/8 in, Fits Groove Diameter 1.197 in, Fits Groove Width 0.07 in, Fits Groove Depth 0.036 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.249 in, Clearance Diameter 0.815 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products