This item is Discontinued.

Rotor Clip Internal Retaining Ring, Steel, Black Phosphate Finish, 1.063 in Bore Dia. HOI-106

Internal Retaining Ring, Steel, Black Phosphate Finish, 1.063 in Bore Dia. (Discontinued)

  • Mfr # HOI-106
  • Zoro # G600417656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOI-106
Zoro #
G600417656
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.063 in
Thickness
0.050 in
Fits Groove Width
.046"
Hole Dia.
.050"
Fits Groove Depth
.025"
Groove Width Tolerance
+.004" / -.000"
Clearance Dia. (Compressed)
.800"
Number of Sizes
1
Clearance Dia. (Released)
.870"
Groove Dia. Tolerance
±.004"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1
Rockwell Hardness
HRC 47-52

Description

Stamped Rings-Phosphate. Housing Ring Inverted Int 1-1/16 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.