Zoro Homepage

Internal Retaining Ring, Steel, Black Phosphate Finish, 1.313 in Bore Dia.

  • Mfr # HOI-131

  • Zoro # G200417506


product price: $0.46
/ea
Sold in multiples of 74 for $34.04

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOI-131
Zoro #
G200417506
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.313 in
Thickness
0.050 in
Hole Dia.
.050"
Clearance Dia. (Compressed)
1.020"
Groove Dia. Tolerance
±.004"
Groove Width Tolerance
+.004" / -.000"
Fits Groove Width
.056"
Fits Groove Depth
.034"
Clearance Dia. (Released)
1.100"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1
Rockwell Hardness
HRC 47-52

Description

Stamped Rings-Phosphate. Housing Ring Inverted Int 1-5/16 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.