Internal Retaining Ring, Steel, Black Phosphate Finish, 1 3/16 in Bore Dia., 25 PK
- Mfr # HOI-118ST PA
- Zoro # G510609851
product price:Â
$
9.15
/pk of 25, $0.37/ea
Sold in multiples of 2Â pks for
$18.30
Key Features
Type
Internal
Fits Groove Diameter
1.262 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOI-118ST PA
- Zoro #
- G510609851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Bore Diameter
- 1 3/16 in
- Fits Groove Diameter
- 1.262 in
- Thickness
- 0.05 in
- Free Outside Diameter
- 1.283 in
- Fits Groove Width
- 0.056 in
- Groove Diameter Tolerance
- +/-0.004 in
- Groove Width Tolerance
- +/-0.004/0.000 in
- Fits Groove Depth
- 0.037 in
- Clearance Diameter Type
- Free OD
- Clearance Diameter
- 0.98 in
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Ring Type
- Housing Ring
- Location Style
- Internal
- Standards
- REACH Compliant, RoHS Compliant
- Thickness Tolerance
- +/-0.002 in
- Ring Sub-Type
- Inverted
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/16 in, Fits Groove Diameter 1.262 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.037 in, Free Inside Diameter Not Applicable, Free Outside Diameter 1.283 in, Clearance Diameter 0.98 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.