Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK

  • Mfr # DHO-22ST PA
  • Zoro # G3090665
product price: 
$
5.19
/pk of 50, $0.10/ea

Key Features

Type
Internal
For Bore Diameter
22 mm
Fits Groove Diameter
23 mm
Material
Steel
Finish
Black Phosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DHO-22ST PA
Zoro #
G3090665
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
22 mm
Fits Groove Diameter
23 mm
Thickness
1 mm
Free Outside Diameter
23.5 mm
Fits Groove Width
1.1 mm
Groove Dia. Tolerance
+0.13mm
Hole Dia.
2 mm
Fits Groove Depth
0.5 mm
Number of Sizes
1
Groove Diameter Tolerance
+0.130/-0.000 mm

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN472
Thickness Tolerance
+0.000/-0.060 mm
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC47-54
Number of Pieces
50
Material Grade/Class
Ungraded
Ring Type
Housing Ring
Tensile Strength
150,000 psi
Material Quality Standards
DIN 472
Manufacturer Location
Made in USA*
Ring Sub-Type
Standard
Location Style
Internal
Shell Material
Steel

Description

Retaining Ring,Internal,1 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 22 mm, Fits Groove Diameter 23 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.5 mm, Free Outside Diameter 23.5 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 472, Manufacturer Location Made in USA*

Ratings & reviews