Internal Retaining Ring, Steel, Black Phosphate Finish, 3/4 in Bore Dia., 50 PK
Mfr # HOI-75ST PA
Zoro # G710609859
product price:Â $10.19
/pk 50, $0.20/ea
Sold in multiples of 2 for $20.38
Key Features
Type
Internal
For Bore Diameter
3/4 in
Fits Groove Diameter
0.796 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOI-75ST PA
Zoro #
G710609859
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
3/4 in
Fits Groove Diameter
0.796 in
Thickness
0.035 in
Free Outside Diameter
0.808 in
Clearance Diameter Type
Free OD
Fits Groove Width
0.039 in
Groove Diameter Tolerance
+/-0.002 in
Fits Groove Depth
0.023 in
Groove Width Tolerance
+/-0.003/0.000 in
Clearance Diameter
0.605 in
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Ring Type
Housing Ring
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.002 in
Location Style
Internal
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Inverted
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3/4 in, Fits Groove Diameter 0.796 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.023 in, Free Inside Diameter Not Applicable, Free Outside Diameter 0.808 in, Clearance Diameter 0.605 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.