Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Steel, Oil Finish, 1 1/16 in Bore Dia., 5 PK
- Mfr # KG-106ST OIL
- Zoro # G2719227
product price:Â
$
6.89
/pk of 5, $1.38/ea
Key Features
Type
Internal
Fits Groove Diameter
1.13 in
Material
Steel
Finish
Oil
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KG-106ST OIL
- Zoro #
- G2719227
- UPC #
- 848790042868
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Oil
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Tensile Strength (PSI)
- 211,000 psi
- Radial Wall
- 0.103 in
- Thickness Tolerance
- +/-0.002 in
- Number of Pieces
- 5
- Location Style
- Internal
- Material Quality Standards
- ANSI
- Ring Sub-Type
- Heavy-Duty
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 211,000 psi
- Ring Type
- Spiral Retaining Ring
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 1 1/16 in
- Fits Groove Diameter
- 1.13 in
- Thickness
- 0.05 in
- Free Outside Diameter
- 1.138 in
- Groove Width Tolerance
- +0.004/-0.000 in
- Fits Groove Width
- 0.056 in
- Groove Dia. Tolerance
- +/-0.004 in
- Fits Groove Depth
- 0.034 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.004 in
Description
Spiral Retaining Ring,0.05 In. Thk,PK5, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/16 in, Fits Groove Diameter 1.13 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.034 in, Free Outside Diameter 1.138 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.