Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK
- Mfr # WHM-225
- Zoro # G3232783
product price:Â
$
9.19
/pk of 5, $1.84/ea
Key Features
Type
Internal
Fits Groove Diameter
2.382 in
Material
Steel
Finish
Oil
Thickness
0.078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHM-225
- Zoro #
- G3232783
- UPC #
- 848790043100
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Oil
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Tensile Strength (PSI)
- 211,000 psi
- Thickness Tolerance
- +/-0.003 in
- Radial Wall
- 0.168 in
- Number of Pieces
- 5
- Tensile Strength
- 211,000 psi
- Ring Sub-Type
- Heavy-Duty
- Material Grade/Class
- Ungraded
- Ring Type
- Spiral Retaining Ring
- Material Quality Standards
- ANSI
- Location Style
- Internal
- Manufacturer Location
- Made in USA*
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 2 1/4 in
- Fits Groove Diameter
- 2.382 in
- Thickness
- 0.078 in
- Free Outside Diameter
- 2.399 in
- Groove Width Tolerance
- +0.005/-0.000 in
- Fits Groove Width
- 0.086 in
- Groove Dia. Tolerance
- +/-0.006 in
- Fits Groove Depth
- 0.066 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.006 in
Description
Spiral Retaining Ring,0.078 In. Thk,PK5, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/4 in, Fits Groove Diameter 2.382 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.066 in, Free Outside Diameter 2.399 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.