Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia.
- Mfr # KG-400ST OIL
- Zoro # G3062911
product price:Â
$
12.35
/ea
Key Features
Type
Internal
Fits Groove Diameter
4.24 in
Material
Steel
Finish
Oil
Thickness
0.111 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KG-400ST OIL
- Zoro #
- G3062911
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Oil
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Thickness Tolerance
- +/-0.003 in
- Tensile Strength (PSI)
- 211,000 psi
- Radial Wall
- 0.312 in
- Number of Pieces
- 1
- Ring Type
- Spiral Retaining Ring
- Manufacturer Location
- Made in USA*
- Location Style
- Internal
- Ring Sub-Type
- Heavy-Duty
- Material Quality Standards
- ANSI
- Tensile Strength
- 211,000 psi
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 4 in
- Fits Groove Diameter
- 4.24 in
- Thickness
- 0.111 in
- Free Outside Diameter
- 4.27 in
- Fits Groove Width
- 0.12 in
- Groove Width Tolerance
- +0.005/-0.000 in
- Groove Dia. Tolerance
- +/-0.006 in
- Fits Groove Depth
- 0.12 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.006 in
Description
Spiral Retaining Ring,0.111 In. Thk, System of Measurement Inch, Location Style Internal, Thickness 0.111 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 4 in, Fits Groove Diameter 4.24 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.12 in, Free Outside Diameter 4.27 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.