Internal Retaining Ring, Steel, Zinc Plated Finish, 1 15/16 in Bore Dia., 10 PK
- Mfr # HO-193ST ZD
- Zoro # G710609835
product price:Â
$
12.89
/pk of 10, $1.29/ea
Key Features
Type
Internal
Fits Groove Diameter
2.056 in
Material
Steel
Finish
Zinc Plated
Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO-193ST ZD
- Zoro #
- G710609835
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Ring Type
- Housing Ring
- Thickness Tolerance
- +/-0.003 in
- Material Grade/Class
- Not Graded
- Location Style
- Internal
- Ring Sub-Type
- Standard
- Shell Material
- Steel
Dimensions
- For Bore Diameter
- 1 15/16 in
- Fits Groove Diameter
- 2.056 in
- Thickness
- 0.062 in
- Free Outside Diameter
- 2.141 in
- Groove Diameter Tolerance
- +/-0.005 in
- Clearance Diameter Type
- Free OD
- Groove Width Tolerance
- +/-0.004/0.000 in
- Fits Groove Depth
- 0.059 in
- Fits Groove Width
- 0.068 in
- Clearance Diameter
- 1.58 in
Description
Retaining Ring, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 15/16 in, Fits Groove Diameter 2.056 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.059 in, Free Inside Diameter Not Applicable, Free Outside Diameter 2.141 in, Clearance Diameter 1.58 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.