Internal Retaining Ring, Steel, Zinc Yellow Finish, 0.5 in Bore Dia.

  • Mfr # HO-050-ZD

  • Zoro # G9136709


product price:  $0.14
/ea
Sold in multiples of 150 for $21.00

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.035 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-050-ZD
Zoro #
G9136709
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
0.5 in
Thickness
0.035 in
Groove Dia. Tolerance
±.002"
Groove Width Tolerance
+.003" / -.000"
Fits Groove Width
.040"
Number of Sizes
1
Clearance Dia. (Released)
.290"
Hole Dia.
.047"
Clearance Dia. (Compressed)
.260"
Fits Groove Depth
.020"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
±.002"
Rockwell Hardness
HR30N 69.5-73
Number of Pieces
1

Description

Housing,Retaining Ring,Int,1/2",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.