Internal Retaining Ring, Steel, Zinc Yellow Finish, 0.859 in Bore Dia.
Mfr # HO-086-ZD
Zoro # G9136465
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
Key Features
Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.042 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-086-ZD
Zoro #
G9136465
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
0.859 in
Thickness
0.042 in
Fits Groove Width
.050"
Number of Sizes
1
Fits Groove Depth
.030"
Clearance Dia. (Released)
.590"
Hole Dia.
.062"
Groove Width Tolerance
+.003" / -.000"
Clearance Dia. (Compressed)
.540"
Groove Dia. Tolerance
±.003"
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Number of Pieces
1
Rockwell Hardness
HR30N 66-71
Thickness Tolerance
±.002"
Description
Housing,Retaining Ring,Int,55/64",ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.