Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Steel, Zinc Yellow Finish, 0.906 in Bore Dia.
- Mfr # HO-090-ZD
- Zoro # G9136998
product price:Â
$
0.23
/ea
Sold in multiples of 110 for
$25.30
Key Features
Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.042 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HO-090-ZD
- Zoro #
- G9136998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Bore Diameter
- 0.906 in
- Thickness
- 0.042 in
- Number of Sizes
- 1
- Clearance Dia. (Compressed)
- .565"
- Hole Dia.
- .062"
- Clearance Dia. (Released)
- .620"
- Fits Groove Depth
- .030"
- Groove Dia. Tolerance
- ±.003"
- Groove Width Tolerance
- +.003" / -.000"
- Fits Groove Width
- .050"
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Number of Pieces
- 1
- Rockwell Hardness
- HR30N 66-71
- Thickness Tolerance
- ±.002"
Description
Housing,Retaining Ring,Int,29/32",ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.