Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.813 in Bore Dia.
- Mfr # HO-181-ZD
- Zoro # G9137506
product price:Â
$
1.15
/ea
Sold in multiples of 35 for
$40.25
Key Features
Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.062 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO-181-ZD
- Zoro #
- G9137506
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Rockwell Hardness
- HRc 47-52
- Thickness Tolerance
- ±.003"
- Number of Pieces
- 1
Dimensions
- For Bore Diameter
- 1.813 in
- Thickness
- 0.062 in
- Hole Dia.
- .093"
- Clearance Dia. (Compressed)
- 1.340"
- Fits Groove Depth
- .055"
- Number of Sizes
- 1
- Groove Dia. Tolerance
- ±.005"
- Groove Width Tolerance
- +.004" / -.000"
- Clearance Dia. (Released)
- 1.380"
- Fits Groove Width
- .068"
Description
Housing,Retaining Ring,Int,1-13/16",ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.