Internal Retaining Ring, Steel, Zinc Yellow Finish, 2.313 in Bore Dia.

  • Mfr # HO-231-ZD

  • Zoro # G9137795


product price:  $1.85
/ea
Sold in multiples of 25 for $46.25

Key Features

Type
Internal
Material
Steel
Finish
Zinc Yellow
Thickness
0.078 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-231-ZD
Zoro #
G9137795
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.313 in
Thickness
0.078 in
Fits Groove Depth
.069"
Groove Width Tolerance
+.005" / -.000"
Clearance Dia. (Compressed)
1.730"
Clearance Dia. (Released)
1.930"
Groove Dia. Tolerance
±.006"
Number of Sizes
1
Fits Groove Width
.086"
Hole Dia.
.093"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.003"
Rockwell Hardness
HRc 47-52

Description

Housing,Retaining Ring,Int,2-5/16",ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.