Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Stainless Steel Plain Finish
- Mfr # TX-087-SS
- Zoro # G908173100
product price:Â
$
3.29
/ea
Sold in multiples of 7 for
$23.03
Key Features
Type
External Push-On
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-087-SS
- Zoro #
- G908173100
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Reinfrcd Ext PushOn 78 Inch SS 015 Thickness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.