Shop ROTOR CLIP
See all product information
Create Account
Retaining Ring Applicator, E-Ring, 0.062In
- Mfr # A-020
- Zoro # G1606771
product price:Â
$
38.55
/ea
Key Features
Material
Steel
Finish
Plain
Blade Width
0.265 in
Type
Straight
For Use With
5CB85, 5DE39, 5DY81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-020
- Zoro #
- G1606771
- UPC #
- 848790000233
- Country of Origin
- United States
Dimensions
- Blade Width
- 0.265 in
- Blade Length
- 1.438 in
- Tip Length
- 0.375 in
- Ring Size
- 0.062 in
Details
- Material
- Steel
- Finish
- Plain
- Type
- Straight
- For Use With
- 5CB85, 5DE39, 5DY81
- Handle
- Plastic
- Item
- Retaining Ring Applicator
- Product Type
- Retaining Ring Applicator
- Shell Material
- Steel
- Compatible Product Type
- 5CB85, 5DE39, 5DY81
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.265 in, Blade Length 1.438 in, Ring Size 0.062 in, Tip Length 0.375 in, For Use With 5CB85, 5DE39, 5DY81, Handle Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.