Retaining Ring Applicator, E-Ring, 0.500In
- Mfr # A-200
- Zoro # G2183964
product price:Â
$
52.99
/ea
Key Features
Material
Steel
Finish
Plain
Blade Width
1.125 in
Blade Length
2.39 in
Ring Size
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-200
- Zoro #
- G2183964
- UPC #
- 848790000356
- Country of Origin
- United States
- Material
- Steel
- Finish
- Plain
- Item
- Retaining Ring Applicator
- For Use With
- 5CE21, 5DE65, 6LC63
- Handle
- Plastic
- Type
- Straight
- Product Type
- Retaining Ring Applicator
- Shell Material
- Steel
- Compatible Product Type
- 5CE21, 5DE65, 6LC63
- Traction Material
- Steel
Dimensions
- Blade Width
- 1.125 in
- Blade Length
- 2.39 in
- Ring Size
- 0.5 in
- Tip Length
- 0.765 in
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 1.125 in, Blade Length 2.39 in, Ring Size 0.5 in, Tip Length 0.765 in, For Use With 5CE21, 5DE65, 6LC63, Handle Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.