Shop ROTOR CLIP
See all product information
Create Account
Retaining Ring Applicator, E-Style, 9mm
- Mfr # A-609
- Zoro # G0565162
product price:Â
$
56.49
/ea
Key Features
Material
Steel
Finish
Plain
Ring Size
9 mm
Type
Straight
For Use With
5DA46, 5DV27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-609
- Zoro #
- G0565162
- UPC #
- 848790000462
- Country of Origin
- United States
- Material
- Steel
- Finish
- Plain
- Type
- Straight
- For Use With
- 5DA46, 5DV27
- Handle
- Plastic
- Item
- Retaining Ring Applicator
- Product Type
- Retaining Ring Applicator
- Shell Material
- Steel
- Compatible Product Type
- 5DA46, 5DV27
- Traction Material
- Steel
Dimensions
- Ring Size
- 9 mm
- Tip Length
- 19.43 mm
- Blade Width
- 28.58 mm
- Blade Length
- 60.71 mm
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 28.58 mm, Blade Length 60.71 mm, Ring Size 9 mm, Tip Length 19.43 mm, For Use With 5DA46, 5DV27, Handle Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.