Retaining Ring Applicator, E-Style, 5mm
- Mfr # A-605
- Zoro # G3103073
product price:Â
$
40.99
/ea
Key Features
Material
Steel
Finish
Plain
Ring Size
5 mm
Blade Length
56.34 mm
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-605
- Zoro #
- G3103073
- UPC #
- 848790000424
- Country of Origin
- United States
- Material
- Steel
- Finish
- Plain
- Item
- Retaining Ring Applicator
- Type
- Straight
- Handle
- Plastic
- For Use With
- 5DA38, 5DV19
- Product Type
- Retaining Ring Applicator
- Shell Material
- Steel
- Compatible Product Type
- 5DA38, 5DV19
- Traction Material
- Steel
Dimensions
- Ring Size
- 5 mm
- Blade Length
- 56.34 mm
- Tip Length
- 15.06 mm
- Blade Width
- 20.62 mm
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 20.62 mm, Blade Length 56.34 mm, Ring Size 5 mm, Tip Length 15.06 mm, For Use With 5DA38, 5DV19, Handle Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.