This item is Discontinued.

Rotor Clip Rotor Clip A-831 Applicator For Ring PO - 31 A-831

Rotor Clip A-831 Applicator For Ring PO - 31 (Discontinued)

  • Mfr # A-831
  • Zoro # G504022390
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-831
Zoro #
G504022390
UPC #
848790037307
Country of Origin
China

Description

Features
  • Enables operator to install ring quickly and correctly.
  • Allows for installation without turning the tool.
  • Ring snaps into groove.
  • Heat treated for strength.
  • Fits for ring po-31.
  • Series - Applicator.
  • Material - Carbon steel.
  • Color - Black.
  • Insulated handle - No.
  • Offset head - No.
  • Overall length - 6.06 in.
  • Tip length - .59 in.
  • Blade length - 2.21 in.
  • Blade width - .81 in.
  • Blade material - Carbon steel.
  • Handle length - 3.25 in.
  • Handle material - Plastic.
  • Item weight - .2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.