Shop ROTORS
Create Account
SB580019 2.14 In. Disc Brake Rotor
- Mfr # R23-SB580019
- Zoro # G624199897
product price:Â
$
35.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R23-SB580019
- Zoro #
- G624199897
- UPC #
- -
- Country of Origin
- China
Description
Raybestos Advanced Technology rotors offer the best solution for noise-prone applications. Vehicle specific cooling vane configurations and application specific iron and combine to dampen noise and improve responsiveness for braking that's super smooth and ultra quiet. Vehicle Specific Designs Match OE form, fit and function, ultimate strength. Features Black Fusion Coating - Improves Appearance For A Clean, Finished Look. Mill Balanced - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration. Optimal Cooling, Reduced Fade, Less Noise And Increased Pad Life. Suppresses Noise, Keeps Brakes Running Cool, Quiet And Vibration Free. Rotors Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life. Tightest Lateral Run Out - 0.002 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life. Turned Finish - Installation Ready. Minimizes Noise And Improves Responsiveness. Design - Vented. Material - Iron. Outer Diameter - 12 in.. Height - 2.14 in.. Nominal Thickness - 1.142 in.. Hub Bore Size - 3.12 in.. Wheel Bolt Circle - 6 x 5 in.. Application Make - Buick, Chevrolet, GMC, Isuzu, Oldsmobile. Year - 2002-2005.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.