Shop ROTORS
Create Account
SB780457 Advanced Technology Solid Rear Brake Rotor for 2011-2014 Chrysler 200
- Mfr # R23-SB780457
- Zoro # G824178937
product price:Â
$
40.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R23-SB780457
- Zoro #
- G824178937
- UPC #
- -
- Country of Origin
- China
Description
Features Vehicle specific designs - match oe form, fit and function, ultimate strength. Black fusion coating - improves appearance for a clean, finished look. Mill balanced - 100% validation ensures proper balance, minimizes vibration. Vehicle specific vane configurations - match oe, optimal cooling, reduced fade, less noise and increased pad life. Application specific iron - suppresses noise, keeps brakes running cool, quiet and vibration free. Rotors meet sae standard for tensile strength - oe-matched, g3000 qualified material for structural integrity and maximum service life. Turned finish - installation ready, minimizes noise and improves responsiveness. Tightest lateral runout - 0.002 in or less for less pedal pulsation and brake noise, extended pad life. Minimal thickness variation - thickness variation less than 0.0004 in less pedal pulsation and brake noise. Compatibility 2011-2014 Chrysler 200. Specifications Rotor Design: Rotors Only. Rotor Style: Plain. Rotor Material: Cast Iron. Rotor Finish: Bare. Rotor Type: Solid. Rotor Diameter: 261.87 mm ( 10.31 in). Nominal Thickness: 10.06 mm ( 0.396 in). Minimum Thickness: 8.41 mm ( 0.331 in). Lug Holes Quantity: 5. Bolt Circle: 114.3 mm ( 4.5 in). Center Hole Diameter: 80.01 mm ( 3.15 in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.