Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DM5
Zoro #
G7802116
UPC #
720361006526
Country of Origin
Mexico
Dimensions
Overall Length
48 in
Cutting Depth
1 in
Diameter
5/32 in
Shank Size
5/32 in
Details
Item
Dust Collection Attachment
Material
Plastic, Steel
Application
For Dust Collection
Includes
Hose, Adaptor
Description
Dust Collection Attachment, Application For Dust Collection, Includes Hose, Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.