Zoro Homepage

Spiral Saw Kit, 120 V

  • Mfr # SS355-10

  • Zoro # G5121444


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Tool Weight
2.5 lb
Includes
(1) 1/8 in Collet; (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits
Handle Type
Ergonomic
Tool Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS355-10
Zoro #
G5121444
UPC #
720361005963
Country of Origin
Mexico

Dimensions

Tool Length
8 1/2 in
Cutting Depth
1 in
Cord Length
6 ft
Adjustable Cutting Depth
No
Adjustable Depth Guide
Yes
Maximum Cutting Depth
1 in

Details

Item
Cut-Out Tool Kit
Voltage
120V AC
Tool Weight
2.5 lb
Includes
(1) 1/8 in Collet; (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits
Handle Type
Ergonomic
Features
Dual Grip Zones Provide Comfort and Control, Dust Management Kit
Number of Conductors
20
Corded/Cordless
Corded
Collet Capacity
1/8 in, 5/32 in, 1/4 in
No Load RPM
30,000 RPM
Corded/Banded
Corded
Amps @ 120V
5.5
Speed Control
On/Off Switch
Standards
CSA Certified, ETL Listed, NOM Compliance, UL Listed
Series
SS355
Plug Type
Three-Prong
Kit Contents
(1) Bare Tool, (4) Bits
Spindle Lock
No
Number of Pieces
6
Max. Speed
30,000 RPM
Primary Materials for Use On
Drywall
Accessory Free Tool Change
No
Power Source
Corded
Speed Setting
Single Speed
Current
5.5 A
Dust Management
Dust Shield
Variable Speed
No
Minimum Speed
30,000 RPM

Description

Cut-Out Tool Kit, Max. Speed 30,000 RPM, Minimum Speed 30,000 RPM, Current 5.5 A, Adjustable Cutting Depth No, Cord Length 6 ft, Collet Capacity 1/8 in, 3/16 in, 1/4 in, Speed Control On/Off Switch, Speed Setting Single Speed, Variable Speed No, Maximum Cutting Depth 1 in, Adjustable Depth Guide No, Cutting Depth 1 in, Primary Materials for Use On Drywall, Kit Contents (1) Bare Tool, (4) Bits, Accessory Free Tool Change No, Dust Management Dust Shield, Spindle Lock No, Tool Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.