High-Voltage Lead Wire, R800, 14 AWG, 15kV DC, Black, 10 ft
Mfr # R800-1514-0-10
Zoro # G713328047
product price: $22.69
/eaKey Features
Conductor Material
Tinned Copper
Trade Designation
R800
Nominal Outside Dia.
0.07 in
Voltage
15kV DC
Insulation Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R800-1514-0-10
Zoro #
G713328047
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Nominal Outside Dia.
0.07 in
Wire Size
14 AWG
Overall Length
10 ft
Nominal Outside Diameter
0.16 in
Conductor Size
14 AWG
Details
Item
High-Voltage Lead Wire
Conductor Material
Tinned Copper
Trade Designation
R800
Jacket Color
Black
Voltage
15kV DC
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
302°F
Stranding
41 x 30
Standards
CSA, RoHS Compliant, UL 3239
Series
R800
Number of Strands
41
Number of Conductors
1
Conductor Insulation Material
Silicone
Temperature Rating - Maximum Dry
302 Degrees F
Packaging
Coil
Conductor Insulation Color
Black
Description
High Voltage Lead Wire, Wire Size 14 AWG, Trade Designation HV, Insulation Material Silicone, Length 10 ft, Voltage 15kV DC, Jacket Color Black, Conductor Material Tinned Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.