3 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green
Mfr # 554836
Zoro # G8641577
product price: $43.89
/eaSold in multiples of 5 for $219.45
Key Features
Density
8 lb/cu ft
Thickness
3 in
Material
Mineral Wool/Foil Backing
Width
24 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554836
Zoro #
G8641577
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3 in
Width
24 in
Length
48 in
Overall Width
24 in
Overall Length
4 ft
Details
Density
8 lb/cu ft
Material
Mineral Wool/Foil Backing
Item
High Temperature Insulation
Color
Green
Standards
ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Temp. Range
0 Degrees F to 1200 Degrees F
Moisture Absorption
No
Approx. R Value
12
Strength
Medium
Foam Cell Type
Open
R Value
12
Facing Material
FSK Facing
Form
Board
Minimum Operating Temperature
0 Degrees F
Description
High Temperature Insulation, Density 8 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Brown, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 12, Thickness 3 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.