Zoro Homepage

Free Standing Hamper, Blue

  • Mfr # G24-BBX-H1F-3ULN

  • Zoro # G5677971


product price: $457.83
/ea
Free Shipping & Returns

Key Features

Volume Capacity
6.5 cu. ft./24 gal.
Material
PVC/Mesh/Rubber/Steel
Overall Length
19 3/4 in
Overall Width
19 in
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G24-BBX-H1F-3ULN
Zoro #
G5677971
UPC #
094726227179
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Overall Width
19 in
Length
19"
Overall Height
34 in
Width
19-3/4"
Height
34"
Caster Dia.
3 in
Bag Width
14 in
Bag Height
29 3/4 in
Caster Diameter
3 in
Bag Length
14 in

Details

Item
Hamper
Color
Blue
Volume Capacity
6.5 cu. ft./24 gal.
Material
PVC/Mesh/Rubber/Steel
Total Volume
6.5 cu ft
Shape
Rectangle
Features
Mesh Liner, PVC Frame, ABS Lid and Foot Pedal
Laundry Cart Frame Material
PVC
Caster Configuration
(2) Swivel, (2) Swivel with Brake
Laundry Container Material
Vinyl Mesh
Item - Laundry Carts
Hamper Cart
Includes
Foot Pedal
Number of Compartments
1
Cubic Foot Capacity
6.5 cu ft
Bag Style
Removable Bag
Bag Material
Vinyl Mesh
Caster Material
Polyurethane
Product Type
Hamper
Includes Casters
Casters Included
Number of Bag Receptacles
1
Weight Capacity
150 lb
Bag Color
Blue
Includes Lid
Lid Included
Frame Material
PVC
Number of Bags Included
1
Assembly
Partially Assembled

Description

Hamper, Volume Capacity 6.5 cu. ft./24 gal., Color Blue, Material PVC/Mesh/Rubber/Steel, Height 34 In., Width 19-3/4 In., Length 19 In., Number of Compartments 1, Features Mesh Liner, PVC Frame, ABS Lid and Foot Pedal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.