Basket Truck, Canvas, Wire

  • Mfr # G06-CCW-PWC-3UNT

  • Zoro # G812319007


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Color
Canvas
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-CCW-PWC-3UNT
Zoro #
G812319007
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/2 in
Overall Length
30 in
Overall Width
20 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Height
20 1/2 in
Caster Mounting Height
4 13/100 in
Inside Width
19 1/4 in
Inside Length
29 1/4 in

Details

Color
Canvas
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Liner Style
Permanent
Mobility Option
Manual
Optional Lid
10F471
Bushel Capacity
6 bu
Cubic Foot Capacity
7.1 cu ft
Cubic Yard Capacity
7.1 cu ft
Caster Mounting Type
Plate
End Style
Closed
Base Material
Wire
Liner Color
Canvas
Caster Core Material
Plastic
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster Wheel Type
Standard
Liner Material
Canvas
Base Finish/Coating
Powder Coated
Quiet Performance Features
Polyurethane
Truck Style
Standard
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Corner
Caster Brake Type
No Brake Included

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.